Shop All Stepladders
Bauer
30402 304 Series Type 1A 2' Safety Orange Fiberglass Step Ladder
Mfr # 85230402
Zoro # G211564381
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85230402
- Zoro # G211564381
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 30402 304 Series Type 1A 2' orange fiberglass step ladder. This step ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets making this ladder great for heavy-duty commercial use. Signature Bauer boot shoes anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping.This OSHA- and ANSI-certified ladder outperforms competitors by offering a comfortable 20 degree climbing angle that reduces fatigue while cross braces ensure the ladder remains rigid during use. Plus its non-conductive safety orange side rails reduce hazards associated with electrical work. A copolymer molded top cap holds small tools and parts while also resisting impact for added convenience. Transporting the ladder is easy thanks to heavy-duty pinch-resistant internal spreaders that prevent damage making this ladder a durable and trustworthy addition to any establishment.Overall Dimensions:Height: 2'Maximum Standing Height: 23''Bottom Width: 17 3/8''Weight: 10 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404-4C)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- Bauer Stepladders