Shop All Extension Ladders
Bauer
22116 221 Series Type 1A 16' Aluminum Extension Ladder
Mfr # 85222116
Zoro # G311564441
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85222116
- Zoro # G311564441
- Country of Origin United States
- Category Extension Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 22116 221 Series Type 1A 16' aluminum extension ladder. This extension ladder boasts a 300 lb. capacity backed by a heavy-duty yet lightweight construction. Heavy-duty interlocking aluminum I-beam side rails ensure this ladder is equipped for lasting use while allowing it to be easy to maneuver. It's also easy and comfortable to climb thanks to its slip-resistant serrated D-rungs that provide excellent grip for added safety.This ladder includes shoe attachments reinforced with heavy-gauge aluminum sleeves ensuring that its suction cup/spike shoes stay securely in place. This OSHA-compliant and ANSI-certified Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 16'Extended Length: 13'Maximum Standing Height: 9'6''Bottom Width: 18 1/4''Capacity: 300 lb.Weight: 35 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B24BL4PK)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- WERNER 32 ft Aluminum Extension Ladder, 375 lb Load Capacity (D532-2)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31520)
- Bauer Extension Ladders