Shop All Stepladders
Bauer
20404 204 Series Type 1AA 4' Aluminum Platform Ladder With Steel Platform
Mfr # 85220404
Zoro # G811564460
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85220404
- Zoro # G811564460
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 20404 204 Series Type 1AA 4' aluminum platform ladder with a steel platform. This step ladder boasts a 300 lb. capacity backed by heavy-duty C-channel side rails. These side rails are heavier-duty than comparable ladders and allow this ladder to remain lightweight while also ensuring its durability and equipping it for lasting use. Bauer's non-slip safety shoes with rubber treads anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. For further stability the ladder includes zinc-plated steel supports beneath every step with double supports beneath the bottom step making this heavy-duty ladder one of the most durable of its kind.This OSHA-compliant and ANSI-certified ladder outperforms competitors by offering a comfortable 20 degree climbing angle that reduces fatigue during long working hours. A heavy gauge steel platform provides 215 square inches of space for tools parts or paint cans. Plus it features safety tread for added traction and comfortable use. The ladder's top cap is also constructed of contoured heavy gauge steel for additional storage of small parts or tools. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 4'Maximum Standing Height: 1'10''Bottom Width: 23''Capacity: 375 lb.Weight: 19 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- WHEEL MASTERS Wheel Masters Straight Valve Extenders - 2 in. (80292)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- COMMERCIAL 2 Step Folding Step Ladder (86314)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- Bauer Stepladders