Shop All Stepladders
Bauer
20103 201 Series Type 1A 3' Aluminum Step Ladder
Mfr # 85220103
Zoro # G711564430
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85220103
- Zoro # G711564430
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 20103 201 Series Type 1A 3' aluminum step ladder. This step ladder boasts a 300 lb. capacity backed by heavy-duty C-channel side rails. These side rails are heavier-duty than comparable ladders and allow this ladder to remain lightweight while also ensuring its durability and equipping it for lasting use. For further stability this heavy-duty ladder includes formed zinc-plated steel supports beneath the top and bottom steps while cross-braces ensure the ladder remains rigid during use.This OSHA-compliant and ANSI-certified ladder outperforms competitors by offering a comfortable 20 degree climbing angle that reduces fatigue during long working hours. Plus a copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added convenience. Closing and transporting this ladder is easy thanks to internally mounted steel spreaders that help prevent damage to the ladder and ensure it closes properly for easy storage and relocation. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 3'Maximum Standing Height: 1'Bottom Width: 19''Capacity: 300 lb.Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C1P6)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- Bauer Ladders