Shop All Stepladders
Bauer
20004 200 Series Type 1A 4' Aluminum 2-Way Step Ladder
Mfr # 85220004
Zoro # G211564268
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85220004
- Zoro # G211564268
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 20004 200 Series Type 1A 4' aluminum 2-way step ladder. This step ladder boasts a 300 lb. capacity backed by heavy-duty aluminum side rails that lend it superior strength so it's up for consistent commercial use in your establishment and makes for a lightweight but durable ladder. Bauer's non-slip safety shoes with rubber treads anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. Plus steel supports beneath several of its steps add durability.This OSHA-compliant and ANSI-certified ladder outperforms competitors by offering a comfortable 20 degree climbing angle that reduces fatigue during long working hours. Plus a copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added convenience. Closing and transporting this ladder is easy thanks to internally mounted steel spreaders that help prevent damage to the ladder and ensure it closes properly for easy storage and relocation. This ladder's 2-way design allows users to climb it from either side so long as the weight does not exceed the ladder's capacity so you can increase your efficiency and stretch your supply budget by having two workers use the same ladder. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 4'Maximum Standing Height: 1'9''Bottom Width: 20 1/2''Capacity: 300 lb.Weight: 21 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count (PCMPSD)
- KFI Honda 05-06 Foreman Mount (100485)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH COVER VR EVO (107765)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Zinc Plated (T9600635)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- Bauer Stepladders