PowerStar PS12-9-4Pack8 9Ah Batteries 4 APC Smart UPS RBC8 RBC23 RBC24 RBC25 RBC31 SU1400R
Mfr # PS12-9-4Pack8
Zoro # G404115628
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PS12-9-4Pack8
- Zoro # G404115628
- UPC # 747925112134
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Power-Star batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life.
Features- Sealed Construction Power-Stars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
- This feature insures safe, efficient operation of Power-Star's batteries in any position.
- Toy Car Play Mobile Scooter Rechargeable SLA Battery
- Voltage - 12V
- Capacity - 9Ah
- 4 Pack
- Dimension - 5.95 x 2.56 x 3.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- ILC Replacement For CSB GP12120 (GP12120)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- BATTERYJACK PowerStar PS12-10-2Pack24 12V; 10Ah Battery For EZIP SCOOTER 4.0; 4.5; 400; 450; 500 (PS12-10-2Pack24)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries (YTX20L-BS5)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery (ML8-121117)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces DSX 1040PDP Power Distribution Panel (ML9-12103702950)
- Batteryjack Sealed Lead Acid Batteries