PowerStar PS12-7-53 1270 Verizon FIOS Relplacement Battery 12V; 7Ah Rechargeable F1 Terminal
Mfr # PS12-7-53
Zoro # G704116257
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PS12-7-53
- Zoro # G704116257
- UPC # 747925112523
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Power-Star batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free the combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life
Features- Sealed Construction Power-Stars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
- This feature insures safe, efficient operation of Power-Star's batteries in any position.
- Tripp lite RBC51 werker WKA12-7.
- Voltage - 12V
- Capacity - 7Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- ILC Replacement for Sonnenschein Sl-350/p (SL-350/P SONNENSCHEIN)
- NITECORE I4 Intellicharger 4-slot Universal Charger (I4)
- ILC Replacement For TROJAN J305GAC, 8PK (J305G-AC-8-PACK)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- ILC Replacement For Trojan, T605 (T605)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Xantrex XPower Powerpack 400 Plus Jump Starter (ML22-12GEL338)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999 (YB9A-A12)
- Batteryjack Sealed Lead Acid Batteries