Shop All Automotive Battery Chargers
Batteryjack
BatteryJack PM4B-BS-FI120005W4 PowerStar PTX4B - BS Sealed Maintenance Free Powersport Battery & Charger
Mfr # PM4B-BS-FI120005W4
Zoro # G504117355
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PM4B-BS-FI120005W4
- Zoro # G504117355
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- PowerStar (PTX4B-BS) Sealed Maintenance Free Powersport Battery and Charger
- 100% compatible
- 12V 4AH Sealed Lead Acid AGM Battery
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- PowerStar Brand batteries
- Advanced lead-calcium technology pumps up starting power Resists shock and vibration
- Terminal Type: T1/T2
- Constant current: 0.5+/-0.05A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status: Red: in charging, Green: fully charged
- Safety protections: Short-circuit protection Battery
- Input power supply: 100 to 240V AC, 50 to 60Hz/1.0A
- Output voltage: 12V DC
- Charging current: 500mA
- Dimensions: 4.44" L x 1.49" H x 3.42" W
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 5\Box Radial Agrcltr Tire Patch 9 3/4Inx7 3/4In (PR-182)
- SHURFLO AQUA KINGII Supreme 5.0 (24 VDC) Fresh Water Pump w/Strainer -Fittings (4158-163-E75)
- J.W. SPEAKER Work Light, LED, Red, 12VAC/DC (770 RED)
- HIGHLINE WARREN/PLEWS 32OZ Hydraulic StopLeak (239)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- ILC Replacement for Polaris Indy 550 Trail RMK 550cc Snowmobile Charger FOR Model Year 2003 (WW-FU50-0)
- ILC Replacement for Can-am Outlander 660cc ATV Charger (OUTLANDER 660CC ATV)
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- Batteryjack Automotive Chargers, Jumpers & Accessories