Shop All Automotive Battery Chargers
Batteryjack
BatteryJack PM4B-BS-FI120005W3 AGM UT4B - BS YT4B - BS Motorcycle Battery for Yamaha TTR50E TTR90E & Charger Combo
Mfr # PM4B-BS-FI120005W3
Zoro # G304117296
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PM4B-BS-FI120005W3
- Zoro # G304117296
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- AGM UT4B-BS YT4B-BS Motorcycle Battery for Yamaha TTR50E TTR90E & Charger Combo
- 100% compatible
- 12V 4AH Sealed Lead Acid AGM Battery
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- PowerStar Brand batteries
- Advanced lead-calcium technology pumps up starting power Resists shock and vibration
- Terminal Type: T1/T2
- Constant current: 0.5+/-0.05A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status: Red: in charging, Green: fully charged
- Safety protections: Short-circuit protection Battery
- Input power supply: 100 to 240V AC, 50 to 60Hz/1.0A
- Output voltage: 12V DC
- Charging current: 500mA
- Dimensions: 4.44" L x 1.49" H x 3.42" W
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Line Hose, 27002 (27002)
- POWERBUILT Oil Filter Wrench Spider (2-1/2-3-7/8) (648659)
- REFRESH Air Freshener, Stick, Blue/White, PK6 (RVS302-6AME)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Freedom 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FREEDOM)
- XANTREX Freedom XC PRO Marine 3000W Inverter/Charger - 12V (818-3015)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- INTEGRATED SUPPLY NETWORK Clore 12/24V Wheel Battery Charger; 40/20/2/230A - 4745 (4745)
- MTS PRODUCTS MTS Products M6S-312 RV Motorhome Trailer Outside Battery Box Vent; White (M6S-312)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- Batteryjack Automotive Chargers, Jumpers & Accessories