Shop All Automotive Battery Chargers
Batteryjack
BatteryJack PM4B-BS-FI120005W2 New YT4B - BS AKA CT4B - BS Powersports AGM Battery & 0.5 Amp Charger
Mfr # PM4B-BS-FI120005W2
Zoro # G204117341
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PM4B-BS-FI120005W2
- Zoro # G204117341
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- NEW YT4B-BS AKA CT4B-BS Powersports AGM BATTERY and .5amp Charger FastSHIPPING
- 100% compatible
- 12V 4AH Sealed Lead Acid AGM Battery
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- PowerStar Brand batteries
- Advanced lead-calcium technology pumps up starting power Resists shock and vibration
- Terminal Type: T1/T2
- Constant current: 0.5+/-0.05A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status: Red: in charging, Green: fully charged
- Safety protections: Short-circuit protection Battery
- Input power supply: 100 to 240V AC, 50 to 60Hz/1.0A
- Output voltage: 12V DC
- Charging current: 500mA
- Dimensions: 4.44" L x 1.49" H x 3.42" W
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Remy 1990263 Starter (WX-Y8FC-1)
- MAIN FILTER PARKER 928763 Replacement/Interchange Spin-On Filter (MF0058004)
- CAMCO EAZ-LIFT 24IN SCISSOR JACK, 7500LB (2EA) (48830)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/35-3 Battery Charger (44310355)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Boat (MAX3526091)
- LIVEWIRE RV Motorhome Trailer Outside Battery Box Vent; White (LI363292)
- ILC Replacement for Can-am Outlander 660cc ATV Charger (OUTLANDER 660CC ATV)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- Batteryjack Automotive Chargers, Jumpers & Accessories