Shop All Automotive Battery Chargers
Batteryjack
BatteryJack PM4B-BS-FI120005W1 AGM Battery & Charger 12 V YT4B - BS 2001 - 2009 Yamaha SR400 Vino 50 YJ50R Classic
Mfr # PM4B-BS-FI120005W1
Zoro # G104117328
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PM4B-BS-FI120005W1
- Zoro # G104117328
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- AGM Battery & Charger 12V YT4B-BS 2001-2009 Yamaha SR400 VINO 50 YJ50R Classic
- 100% compatible
- 12V 4AH Sealed Lead Acid AGM Battery
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- PowerStar Brand batteries
- Advanced lead-calcium technology pumps up starting power Resists shock and vibration
- Terminal Type: T1/T2
- Constant current: 0.5+/-0.05A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status: Red: in charging, Green: fully charged
- Safety protections: Short-circuit protection Battery
- Input power supply: 100 to 240V AC, 50 to 60Hz/1.0A
- Output voltage: 12V DC
- Charging current: 500mA
- Dimensions: 4.44" L x 1.49" H x 3.42" W
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tiedown 12' Fstgrn 1666# (A47212)
- BUYERS PRODUCTS 2-5/16 Inch Chrome Hitch Ball With 1 Inch Shank Diameter x 2-1/8 Inch Long (1802026)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (11736)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- ILC Replacement For ASSOCIATED 9640 (9640)
- NOCO Battery Charger, 20 A Input, 6 ft L Cable (GENPRO10X2)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- ILC Replacement For ASSOCIATED 6001A (6001A)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- Batteryjack Automotive Chargers, Jumpers & Accessories