Shop All Automotive Battery Chargers
Batteryjack
BatteryJack PM4B-BS-FI120005W UT4B YT4B - BS Battery & Charger for Yamaha TTR50 90 TTR50E 2006 - 2007 - TTR90E 03 - 07
Mfr # PM4B-BS-FI120005W
Zoro # G004117312
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Batteryjack
- MFR # PM4B-BS-FI120005W
- Zoro # G004117312
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- UT4B YT4B-BS Battery & Charger Yamaha TTR50 90 TTR50E 06-07/ TTR90E 03-07
- 100% compatible
- 12V 4AH Sealed Lead Acid AGM Battery
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- PowerStar Brand batteries
- Advanced lead-calcium technology pumps up starting power Resists shock and vibration
- Terminal Type: T1/T2
- Constant current: 0.5+/-0.05A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status: Red: in charging, Green: fully charged
- Safety protections: Short-circuit protection Battery
- Input power supply: 100 to 240V AC, 50 to 60Hz/1.0A
- Output voltage: 12V DC
- Charging current: 500mA
- Dimensions: 4.44" L x 1.49" H x 3.42" W
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- ILB GOLD Replacement For Bosch, 0 124 555 017 Alternator (0 124 555 017 ALTERNATOR)
- K-TOOL INTERNATIONAL 6-Ton Jack Stands (Pair) (KTIXD61205)
- DONOVAN Switch, Rotary, Tarper, Heavy-Duty (1110551)
- ILC Replacement For LESTER ELECTRICAL 25940 (25940)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- GUEST Guest On-Board Battery Charger 40A / 12V - 4 Bank - 120V Input (2740A)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- ILC Replacement for Polaris Indy 550 Trail RMK 550cc Snowmobile Charger FOR Model Year 2003 (WW-FU50-0)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- Batteryjack Automotive Chargers, Jumpers & Accessories