Shop All Automotive Battery Terminal Components & Parts
Battery Tender
Fused Extension Lead, 25 ft
Mfr # 081-0148-25
Zoro # G3655617
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Tender Chargers
- Color Black
- Max. Amps 10A
- Features 25 ft. Extension-Lead
- Type Extenstion Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Tender
- MFR # 081-0148-25
- Zoro # G3655617
- UPC # 734357848250
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Cable Length | 25 ft |
Details
Item | Fused Extension Lead |
For Use With | Battery Tender Chargers |
Color | Black |
Max. Amps | 10A |
Features | 25 ft. Extension-Lead |
Type | Extenstion Cable |
Application | Battery Tender 2, 4, 5 or 10 Bank Unit |
Contact Material | Copper Core |
Maximum Temperature | 221 Degrees F |
Wire Color | Black |
Cable Wire Gauge | 16 ga |
Maximum Voltage | 15V |
Termination Type | Extension Cable |
Maximum Current | 10 A |
Housing Material | PVC |
Description
Extension Lead, Connection Type Pin/Socket QDC, Termination Type Extension Cable, Cable Wire Gauge 16 ga, Cable Length 25 ft, Wire Color Black, Maximum Voltage 15V, Maximum Current 10 A, Maximum Temperature 221 Degrees F, Standards Prop 65, Contact Material Copper Core, Polarity Negative, Positive, Housing Material PVC, Insulation Material Polyethylene, Features Compatible with the Battery Tender Junior, Plus, 2, 4, 5 or 10 Bank Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 4673 (4673)
- DORMAN Steel Cup Expansion Plug 2-3/64 In Sc He, 555-047 (555-047)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- CTA MANUFACTURING MECHANICAL FINGERS FLEX LONG 48" (CTA9437)
- BATTERY TENDER Fused Extension Lead, 25 ft, PK4 (081-0148-25-BG4)
- BATTERY TENDER Male and Female Connector (027-0004-KIT)
- BATTERY TENDER Fused Extension Lead, 12 ft, PK4 (081-0148-12-BG4)
- BATTERY TENDER Fused Ring Terminal Harness, 18 In (081-0069-6)
- BATTERY TENDER Fused Extension Lead, 12 ft (081-0148-12)
- QUICKCABLE Battery Cable, 4Gauge, 20" (7020-001)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- Battery Tender Automotive Battery Terminal Components & Parts