Shop All Automotive Battery Accessories
Battery Tender
Battery Charger, Handheld Portable, 12VAC
Mfr # 022-0199-DL-WH
Zoro # G3947859
Sold in multiples of 6 for $237.30
$237.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Includes Alligator Clips, Fused Ring Terminals
- Material Plastic
- For Battery Voltage 12 V DC
- Charger Function Charging, Maintaining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Tender
- MFR # 022-0199-DL-WH
- Zoro # G3947859
- UPC # 734357219906
- Country of Origin Multiple
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 4 in |
Cable Length | 6 ft |
Overall Width | 1 3/8 in |
AC Cord Length | 6 ft |
Overall Height | 2 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 0.75 A @ 12V, Maintaining Current @ Voltage 1.25 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Synthetic Motor Oil, 5W-30, 1 Qt. (MAG64835)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 100’ ft Roll) (CAR-36-100-35)
- FEL-PRO Water Outlet Gasket, 35062 (35062)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets (PWRINV100W)
- BATTERY TENDER Solor Battery Charger, Automatic Charging, Maintaining For Batt. Volt.: 12 (021-1162)
- BATTERY TENDER Phone Charger, USB, No AC Cord, Plastic (081-0158)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0148-DL-WH)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (021-0133 DL-WH)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0165-DL-WH)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0150-DL-WH)
- GROTE Tab Insulator, 8-2 Ga, Red, PK5 (84-9323)
- Battery Tender Automotive Battery Equipment