Shop All Automotive Battery Accessories
This Product is Discontinued
Battery Tender
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (Discontinued)
Mfr # 022-0157-1
Zoro # G3673101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 5A @ 12V
- Application Battery Charging and Maintence
- Includes Quick Disconnect Rings
- Material Aluminum
- Type Water Resistant Power Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Tender
- MFR # 022-0157-1
- Zoro # G3673101
- UPC # 734357215717
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 5 in |
Overall Width | 5 in |
Lead Size | 18 AWG |
Overall Height | 2 in |
Cable Length | 4 1/2 ft |
AC Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 5 A @ 12V, Maintaining Current @ Voltage 5 A @ 12V, Cable Length 54 in, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Aluminum, Includes Quick Disconnect Rings, Includes Test Feature Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.