Shop All Automotive Battery Accessories
This Product is Discontinued
Battery Tender
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (Discontinued)
Mfr # 021-1165
Zoro # G3602051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 0.83A @ 12V
- Application Battery Charging and Maintence
- Includes Alligator Clips, Mounting Hardware
- Material Plastic
- Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Tender
- MFR # 021-1165
- Zoro # G3602051
- UPC # 734357116502
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 40" |
Overall Height | 23/32 in |
Overall Depth | 36 3/8 in |
Lead Size | 20 AWG |
Overall Width | 13 1/5 in |
AC Cord Length | 5 ft |
Description
Solar Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Lead Acid, Wet Cell, Charger Function Charging, Maintaining, Automatic, For Battery Voltage 12 V, Charging Current @ Voltage 0.9 A @ 12V, Maintaining Current @ Voltage 0.83 A @ 12V, Cable Length 5 ft, Cable Wire Gauge 20 AWG, Charge Type Smart, Color Black, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.