Shop All Automotive Battery Accessories
This Product is Discontinued
Battery Tender
Battery Charger, Automatic Charging For Battery Voltage: 12 (Discontinued)
Mfr # 021-0123
Zoro # G3639431
This Product is Discontinued
Key Features
- Amps 0.75A @ 12V
- Application Battery Charging and Maintence
- Includes Alligator Clips, Quick Disconnect Rings
- Material Plastic
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Tender
- MFR # 021-0123
- Zoro # G3639431
- UPC # 734357000078
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Lead Size | 12 ft. |
AC Cord Length | 6 ft |
Cable Length | 10.5 ft |
Overall Width | 2 7/16 in |
Overall Depth | 1 7/16 in |
Overall Height | 3 7/16 in |
Power Cord Length | 12 ft |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 0.75 A @ 12V, Maintaining Current @ Voltage 0.75 A @ 12V, Cable Length 10.5 ft, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes Alligator Clips, Quick Disconnect Rings, Includes Test Feature Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.