Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Technology
UPS Battery, APC SMC1000, SMC1000C, SMC1000I, 12V DC
Mfr # APCRBC142-SLA142
Zoro # G810565413
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC SMC1000, SMC1000C, SMC1000I
- Voltage - Batteries 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Technology
- MFR # APCRBC142-SLA142
- Zoro # G810565413
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC SMC1000, SMC1000C, SMC1000I |
Voltage - Batteries | 12V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- BATTERY TECHNOLOGY Replacement Maintenance-Free, Sealed Lead Acid Ups Battery Kit (APCRBC105-SLA105)
- BATTERY TECHNOLOGY UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah (APCRBC124-SLA124)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- BATTERY TECHNOLOGY UPS Battery, Apc Bn1250G, Br1000G, Br1000G-Fr, Br1000G-In, 24V DC, 7 Ah (APCRBC123-SLA123)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- Battery Technology Power Systems