Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Technology
UPS Battery, APC BX1000M, BX1000M-LM60, BX100, 12V DC
Mfr # APCRBC158-SLA158
Zoro # G610565569
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With APC BX1000M, BX1000M-LM60, BX100
- Voltage - Batteries 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Technology
- MFR # APCRBC158-SLA158
- Zoro # G610565569
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC BX1000M, BX1000M-LM60, BX100 |
Voltage - Batteries | 12V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH34)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- BATTERY TECHNOLOGY UPS Battery, Apc Bn1250G, Br1000G, Br1000G-Fr, Br1000G-In, 24V DC, 7 Ah (APCRBC123-SLA123)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- BATTERY TECHNOLOGY UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah (APCRBC124-SLA124)
- BATTERY TECHNOLOGY Replacement Maintenance-Free, Sealed Lead Acid Ups Battery Kit (APCRBC105-SLA105)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- Battery Technology Power Systems