Shop All Uninterruptible Power Supplies (UPS) Accessories
Battery Technology
UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah
Mfr # APCRBC124-SLA124
Zoro # G0775410
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G
- Voltage - Batteries 24V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Technology
- MFR # APCRBC124-SLA124
- Zoro # G0775410
- UPC # 886734862066
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 9 Ah |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, C Curve (M9F22201)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-U-2-4)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- BATTERY TECHNOLOGY Replacement Maintenance-Free, Sealed Lead Acid Ups Battery Kit (APCRBC105-SLA105)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- BATTERY TECHNOLOGY UPS Battery, Apc Bn1250G, Br1000G, Br1000G-Fr, Br1000G-In, 24V DC, 7 Ah (APCRBC123-SLA123)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- Battery Technology Uninterruptible Power Supplies (UPS) Accessories