Shop All Automotive Fuses
Battery Doctor
Toggle Switch, SPST, 1/4" Male Terminal
Mfr # 20500
Zoro # G5005799
original price:
$3.79
13% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Red
- Terminals 1/4 in Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20500
- Zoro # G5005799
- UPC # 010054205009
- Country of Origin China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Red |
Terminals | 1/4 in Male |
Stem Color | Black |
Includes | Back Up Collar, Nut |
Amps @ 12 VDC | 20 |
Mounting Style | Panel Mount |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Body Color | Red |
Features | Illuminates In "On" Position |
Mount Type | Panel Mount |
Termination Style | 1/4 in Male |
DC Current Rating | 20 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Red, Body Color Red, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Features Illuminates In In.On In. Position, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- BATTERY DOCTOR Master Disconnect Switch, Negative, 12/24V (20243-7)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- Battery Doctor Automotive Fuses