Shop All Automotive Fuses
Battery Doctor
Toggle Switch, Silver, Panel Mount
Mfr # 20508
Zoro # G5005729
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off/On
- Actuator Color Silver
- Terminals 1/4 in Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20508
- Zoro # G5005729
- UPC # 010054205085
- Country of Origin China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off/On |
Actuator Color | Silver |
Terminals | 1/4 in Male |
Stem Color | Silver |
Mounting Style | Panel Mount |
Includes | Back Up Collar, Nut |
Amps @ 12 VDC | 25 |
Voltage Rating | 12V DC |
Features | High Current Switch |
Body Color | Black |
Switch Type | Toggle Switch |
Mount Type | Panel Mount |
DC Current Rating | 25 A @ 12V DC |
Termination Style | 1/4 in Male |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off/On, Actuator Color Silver, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 25 A @ 12V DC, Features High Current Switch, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- Battery Doctor Fuses