Shop All Automotive Breakers & Fuse Boxes
Battery Doctor
Toggle Switch Cover, Silver
Mfr # 20563
Zoro # G5005519
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form [deleate]
- Number of Connections 1
- Actuator Color Silver
- Stem Color Black
- Terminals [deleate]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20563
- Zoro # G5005519
- UPC # 010054205634
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Details
Item | Toggle Switch |
Contact Form | [deleate] |
Number of Connections | 1 |
Actuator Color | Silver |
Stem Color | Black |
Terminals | [deleate] |
Mounting Style | Switch Collar Mount |
Features | Aircraft Style Toggle Covers |
Color | Chrome |
Compatible Switch Type | Toggle Switch |
Product Type | Switch Guard |
Description
Toggle Switch, Product Type Switch Guard, Compatible Switch Type Toggle Switch, Color Chrome, Features Aircraft Style Toggle Covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- ONYX Rearming Kit, A-24 In-Sight 24g (135600-701-999-12)
- FEDERAL SIGNAL Warning Light, Incandescent, Red, 120VAC (225-120R)
- UWS Truck Side Tool Box, 72", TBSM-72 (TBSM-72)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 200 A (31209)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 180 A (31208)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- Battery Doctor Automotive Breakers & Fuse Boxes