Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Switch Panel, 1/2" Opening W, Black
Mfr # 20590
Zoro # G5005491
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rocker Switches
- Outside Width 1 3/16 in
- Color Black
- Outside Height 1 1/2 in
- Opening Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20590
- Zoro # G5005491
- UPC # 010054205900
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 1 3/16 in |
Outside Height | 1 1/2 in |
Opening Width | 1/2 in |
Opening Height | 13/16 in |
Details
Item | Switch Panel |
For Use With | Rocker Switches |
Color | Black |
Features | Precut Making Installation Easy; Paintable; 13/16" x 1/2" Slot Panel |
Panel Color | Black |
Panel Material | ABS Plastic |
Type | Rectangular Hole Switch Panel |
Application | Rocket Switches |
Material | Plastic |
Opening Shape | Rectangle |
Compatible Switch Type | Rocker Switches |
Description
Switch Panel, Compatible Switch Type Rocker Switches, Opening Shape Rectangle, Outside Width 1 3/16 in, Outside Height 1 1/2 in, Opening Width 1/2 in, Opening Height 13/16 in, Includes Not Applicable, Color Black, Features Paintable, Pre-Cut Opening, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Heater Hose, ID 1/2 In (5526-050x25)
- ACCESS TOOLS Standard One Hand Jack Tool (OHJ)
- WESTWARD Lug Nut Wrench, 4 Way, L 25 In (2HLB2)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30500)
- BATTERY DOCTOR Battery Disconnect Cap, 4 to 6 AWG, Black (20158)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- BATTERY DOCTOR Battery Bolt, Silver, Steel (20251)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- Battery Doctor Automotive Battery Equipment