Shop All Tail Lights, Back Up Lights & Accessories
Battery Doctor
Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red
Mfr # 20543
Zoro # G5005555
original price:
$4.26
22% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bulbs 1
- Wiring Connection - Vehicle Lighting 2-Pin Connector
- Width 3/4"
- Length - Vehicle Lighting 5/8 in
- Post 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20543
- Zoro # G5005555
- UPC # 010054205436
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width | 3/4" |
Length - Vehicle Lighting | 5/8 in |
Height - Vehicle Lighting | 5/8 in |
Depth | 1-1/2" |
Width - Vehicle Lighting | 1 5/8 in |
Diameter - Vehicle Lighting | 1/2 in |
Height | 1-5/8" |
Diameter | 1/2" |
Length | 1-5/8" |
Overall Depth | 5/8 in |
Overall Diameter | 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5/8 in, Electrical Connection 2-Pin Connector, Installation Type Permanent, Includes Chrome Bezel, Lamp Life 5 yr., Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- DORMAN Rivet, 700-552 (700-552)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Green (20542)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber (20540)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25912)
- OPTRONICS 10-Led 6in. Red Flange Mount Stop/Turn/Tail Light; Hardwired (STL78RB)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- GROTE Side Turn/Marker Lamp, Oval (52513)
- Battery Doctor Automotive Lighting