Shop All Tail Lights, Back Up Lights & Accessories
Battery Doctor
Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Green
Mfr # 20542
Zoro # G5005561
original price:
$4.27
35% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Lens Shape - Vehicle Lighting Round
- Length 1-5/8"
- Height 1-5/8"
- Manufacturer Warranty - Vehicle Lighting 1 Year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 20542
- Zoro # G5005561
- UPC # 010054205429
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 1-5/8" |
Height | 1-5/8" |
Diameter - Vehicle Lighting | 1/2 in |
Diameter | 1/2" |
Width - Vehicle Lighting | 1 5/8 in |
Height - Vehicle Lighting | 5/8 in |
Width | 3/4" |
Length - Vehicle Lighting | 5/8 in |
Depth | 1-1/2" |
Overall Depth | 5/8 in |
Overall Diameter | 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Green, Shape Round, Overall Diameter 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5/8 in, Electrical Connection 2-Pin Connector, Installation Type Permanent, Includes Chrome Bezel, Lamp Life 5 yr., Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P46-32)
- MORSE MK MORSE PORT BIM 44-7/8 1/2 20 12/16 002738 (ZWEP441216MC)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red (20543)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber (20540)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- SPEC-D TUNING LED TAILLIGHT MATTE BLACK HOUSING AND SMOKED LENS, 2PK (LT-DEN07SMLED-SQ-RS)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- CODE 3 Triple Stack, LED S/T/T, Hal BU, Ambr/Rd/Wh (65PKG1)
- Battery Doctor Automotive Lighting