Shop All Tail Lights, Back Up Lights & Accessories
Battery Doctor
Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Blue
Mfr # 20541
Zoro # G5005570
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 5 yr.
- Mounting - Vehicle Lighting Permanent
- Type Bulb Replaceable
- Length - Vehicle Lighting 5/8 in
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20541
- Zoro # G5005570
- UPC # 010054205412
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 5/8 in |
Diameter | 1/2" |
Height - Vehicle Lighting | 5/8 in |
Length | 1-5/8" |
Diameter - Vehicle Lighting | 1/2 in |
Height | 1-5/8" |
Width | 3/4" |
Width - Vehicle Lighting | 1 5/8 in |
Depth | 1-1/2" |
Overall Depth | 5/8 in |
Overall Diameter | 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Blue, Shape Round, Overall Diameter 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5/8 in, Electrical Connection 2-Pin Connector, Installation Type Permanent, Includes Chrome Bezel, Lamp Life 5 yr., Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Metric Thread File 8 Pitches 75mm-3.0mm (KH2670)
- BETTER BUILT BLACK STEEL TRANSFER TANK 50 GALLON SQUARE (29211583)
- DORMAN Parking Brake Cable, C92672 (C92672)
- DENSO Oxygen Sensor, 234-2001 (234-2001)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red (20543)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Green (20542)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber (20540)
- TRUCK-LITE Signal-Stat, LED, Clear Oval, 24 Diode, Back-Up Light, PL-2, 12V (6060C-3)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Oval Red Lens 612 x 214 (V421KR)
- SHIMPO Replacement Flashtube for DT-311A/315A (FLASHTUBE311-2)
- TRUCK-LITE Super 60, Incandescent, Red, Oval, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (60202RP)
- Battery Doctor Automotive Lighting