Shop All Tail Lights, Back Up Lights & Accessories
Battery Doctor
Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber
Mfr # 20540
Zoro # G5005589
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Wiring Connection - Vehicle Lighting 2-Pin Connector
- Color Amber
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20540
- Zoro # G5005589
- UPC # 010054205405
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 5/8 in |
Diameter - Vehicle Lighting | 1/2 in |
Length - Vehicle Lighting | 5/8 in |
Width - Vehicle Lighting | 1 5/8 in |
Overall Depth | 5/8 in |
Overall Diameter | 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5/8 in, Electrical Connection 2-Pin Connector, Installation Type Permanent, Includes Chrome Bezel, Lamp Life 5 yr., Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P502015 (P502015)
- A1 CARDONE New Electronic Distributor, 84-2831 (84-2831)
- SUNBELT PRO GRIP Cargo Bar Twist N Lock 2.63" x5" x42" (A-B1900902)
- OVERTIME Altezza Tail Light for 01 to 03 Ford Ranger, Black - 10 x 12 x 18 in. (OV126248)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red (20543)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- URO PARTS Tail Light Lens, 1238203166 (1238203166)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- OPTRONICS 6in. Yellow Grommet Mount Parking/Turn Signal (ST70AB)
- Battery Doctor Automotive Lighting