Shop All Automotive Fuses
Battery Doctor
Rocker Switch, SPST, Panel Mount, Red
Mfr # 20595
Zoro # G5005476
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Actuator Color Red
- Terminals 1/4 in Slip Male Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20595
- Zoro # G5005476
- UPC # 010054205955
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | Off/On |
Actuator Color | Red |
Terminals | 1/4 in Slip Male Terminals |
Includes | Panel |
Mounting Style | Panel Mount |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Rocker Switch |
DC Current Rating | 20 A @ 12V DC |
Mount Type | Panel Mount |
Termination Style | Slip Male |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Actuator Color Red, Body Color Black, Termination Style Slip Male, DC Current Rating 20 A @ 12V DC, Includes Panel, Mount Type Panel Mount, Switch Type Rocker Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20502)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- Battery Doctor Automotive Fuses