Shop All Automotive Fuses
Battery Doctor
Rocker Switch, Panel Mount, Black, Off/On
Mfr # 20554
Zoro # G5005537
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Actuator Color Black
- Terminals 1/4 in Slip Male Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20554
- Zoro # G5005537
- UPC # 010054205542
- Country of Origin China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | Off/On |
Actuator Color | Black |
Terminals | 1/4 in Slip Male Terminals |
Mounting Style | Panel Mount |
Features | Illuminates In "On" Position |
Body Color | Black |
Switch Type | Rocker Switch |
Voltage Rating | 12V DC |
Termination Style | Slip Male |
Mount Type | Panel Mount |
DC Current Rating | 16 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Actuator Color Black, Body Color Black, Termination Style Slip Male, DC Current Rating 16 A @ 12V DC, Features Illuminates In In.On In. Position, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Overall Height 1 in, Overall Length 1 1/4 in, Switch Type Rocker Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- BATTERY DOCTOR Toggle Switch, On/Off (20523)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- Battery Doctor Fuses