Shop All Fuse Accessories
Battery Doctor
Quick Disconnects, 300V Volt Rating, Wire Leads
Mfr # 80274
Zoro # G606624997
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Voltage Rating 300V
- Max. Voltage 300V
- Wire Range 16 AWG to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 80274
- Zoro # G606624997
- UPC # 010054802741
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Quick Disconnects |
Voltage Rating | 300V |
Max. Voltage | 300V |
Wire Range | 16 AWG to 14 AWG |
Description
ATM Fuse Holder w/Cover 2x6 in Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- TELEMECANIQUE SENSORS Snap Switch, 10A, 600V (9007CP221)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 2 Poles, Box Lug, Midget Fuse Type (CCP2-2-30M)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, CC, Midget UL Class, Midget Fuse Type (DFC3LP)
- Battery Doctor Fuse Accessories