Shop All Automotive Battery Accessories
Battery Doctor
Protector and Charg Monitor, Black, Copper
Mfr # 20099
Zoro # G3171603
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Copper
- Includes (2) 20 in Wire Leads with 5/16 in Diameter Ring Terminals
- For Use With 12V Electrical Systems
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20099
- Zoro # G3171603
- UPC # 010054200998
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Depth | 1 3/4 in |
Length | 20 in |
Width | 2 1/8 in |
Height | 3/4 in |
Cable Length | 20 in |
Overall Width | 2-1/8" |
Overall Depth | 1 3/4 in |
Overall Height | 3/4 in |
Details
Item | Protector and Charge Monitor |
Color | Black |
Connection Material | Copper |
Includes | (2) 20 in Wire Leads with 5/16 in Diameter Ring Terminals |
For Use With | 12V Electrical Systems |
Max. Voltage | 12V |
Type | 3-in-1 Monitor |
Features | Protects and Displays the Condition of Battery with the Push of a Button, Protects and Displays the Condition of Charging System with the Push of a Button, Protects Engine Computer and 12 Volt Accessories From Damaging Surges When Jump Starting or Recharging |
Standards | RoHS |
Attachment Type | Top |
Application | Protects Battery From Damaging Surges Plus Displays the Battery Condition with Indicator Lights |
Maximum Voltage | 12V |
Compatible Product Type | 12V Battery |
Description
Protector and Charge Monitor, Color Black, Connection Material Copper, Features Protects and Displays the Condition of Battery with the Push of a Button, Protects and Displays the Condition of Charging System with the Push of a Button, Protects Engine Computer and 12 Volt Accessories From Damaging Surges When Jump Starting or Recharging, Standards RoHS, Attachment Type Top, Cable Length 20 in, Compatible Product Type 12V Battery, Includes (2) 20 in Wire Leads with 5/16 in Diameter Ring Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Accelerator Cable, Ca-9049 (CA-9049)
- SYNERGY TRACK BAR STEERING STABILIZER MOUNT STUD 07 WRANGLER JKJKUJLJLU (8806-01)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- SPECTRA PREMIUM Fuel Filler Neck, Fn994 (FN994)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20026)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- GARDNER BENDER LUG XTREME 1/0G 3/8""STUD (AML-207)
- Battery Doctor Automotive Battery Accessories