Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Momentary Push-on Button Switch, Black
Mfr # 20303
Zoro # G3516283
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12/24V Electrical Systems
- Color Black
- Connection Material Copper
- Max. Amps 30A
- Max. Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20303
- Zoro # G3516283
- UPC # 010054203036
- Country of Origin Turkey
- Category Automotive Battery Terminal Components & Parts
Details
Item | Momentary Push-on Button Switch |
For Use With | 12/24V Electrical Systems |
Color | Black |
Connection Material | Copper |
Max. Amps | 30A |
Max. Voltage | 24V |
Includes | Water-Resistant Cover |
Features | Controlling Apparatus that Requires Temporary Power and Manned Operation, Heavy Duty, Water-Resistant Cover |
Standards | RoHS |
Maximum Current | 30A |
Compatible Product Type | 12/24V Electrical Systems |
Maximum Voltage | 24V |
Description
Momentary Push-on Button Switch, Maximum Current 30A, Color Black, Connection Material Copper, Features Controlling Apparatus that Requires Temporary Power and Manned Operation, Heavy Duty, Water-Resistant Cover, Standards RoHS, Compatible Product Type 12/24V Electrical Systems, Includes Water-Resistant Cover, Maximum Voltage 24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM Polyform G-4 WHITE G Series Fender - 6.5" x 22", White (G-4 WHITE)
- AGS Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag (ODP-65271B)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Sz (887980)
- GROTE Mkr Lamp-Red- Hicount-Led-School Bus, G5052 (G5052)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- BATTERY DOCTOR Battery Bolt, Silver, Steel (20251)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30300)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30500)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- Battery Doctor Automotive Battery Equipment