Shop All Fuse Accessories
Battery Doctor
Heat Shrink Tubing, AGC Series, 7.50A
Mfr # 80708
Zoro # G606620715
product price: $24.69
/ea
Sold in multiples of 6 for $148.14
$148.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 7.50A
- Body Material Glass
- Series AGC
- Body Style Cylindrical
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 80708
- Zoro # G606620715
- UPC # 010054807081
- Country of Origin China
- Category Fuse Accessories
Details
Amps | 7.50A |
Body Material | Glass |
Series | AGC |
Item | Heat Shrink Tubing |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Brand | BATTERY DOCTOR |
Description
Agc Glass Fuse,7.5A-5 pieces Retail Pkg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- Battery Doctor Fuse Accessories