Shop All Glass Fuses
Battery Doctor
Glass Fuse, SFE Series, 10 to 30A
Mfr # 24400
Zoro # G106629591
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SFE
- Amps 10 to 30A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 24400
- Zoro # G106629591
- UPC # 010054244008
- Country of Origin Mexico
- Category Glass Fuses
Details
Series | SFE |
Amps | 10 to 30A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | ILB GOLD |
Description
Sfe Glass Fuse - 30A-4 pieces Pkg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Base, 200A, 240V AC (QON330L200)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- EATON BUSSMANN Glass Fuse, Time-Delay, 3A, 600V AC, 100kA at 300V DC, 300kA at 600V AC (TCF3RN)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (S506-315-R)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- Battery Doctor Fuses