Shop All Fuse Assortments
Battery Doctor
Fuse Kit, ATR/Micro Series, 5A to 30A
Mfr # 30917
Zoro # G306625003
product price: $22.75
/ea
Sold in multiples of 10 for $227.50
$227.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 5A to 30A
- Max. Amps 30A
- Series ATR/Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 30917
- Zoro # G306625003
- UPC # 010054309172
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Fuse Kit |
Amp Range | 5A to 30A |
Max. Amps | 30A |
Series | ATR/Micro |
Description
Battery Doctor instant State Of Charge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (BR20-I)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- RACO Conduit Handy Ell 3/4In. (2653)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- SEA-DOG Automotive Fuse Kit, ATO Series, 30 Fuses Included 3 A to 20 A, Not Rated (445190-1)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- Battery Doctor Fuse Assortments