Shop All Fuse Assortments
Battery Doctor
Fuse Kit, APS Series, 5A to 30A
Mfr # 30916
Zoro # G606624980
product price: $21.29
/ea
Sold in multiples of 10 for $212.90
$212.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APS
- Amp Range 5A to 30A
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 30916
- Zoro # G606624980
- UPC # 010054309165
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Fuse Kit |
Series | APS |
Amp Range | 5A to 30A |
Max. Amps | 30A |
Description
Ato/Atc Single Fuse Holder With Led indi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- PERFORMANCE TOOL Automotive Fuse Kits, Not Rated, 16 PK (PMW5374)
- TITAN Automotive Fuse Kit, 36 Fuses Included 5 A to 30 A, Not Rated (TIT45237)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- Battery Doctor Fuse Assortments