Shop All Fuse Accessories
Battery Doctor
Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Wire Leads, APS Fuse Fuse Type
Mfr # 30105
Zoro # G106625067
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 12V DC
- Amp Range 10A
- Connector Type Wire Leads
- Wire Range 16 AWG
- Fits Fuse Type APS Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 30105
- Zoro # G106625067
- UPC # 010054301053
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Voltage Rating | 12V DC |
Amp Range | 10A |
Connector Type | Wire Leads |
Item | Fuse Holder |
Wire Range | 16 AWG |
Fits Fuse Type | APS Fuse |
Max. Amps | 10A |
Max. Voltage | 12V DC |
Description
Nylon 0.250 Fully insulated Fem Quick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- DINSTORAGE Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip (DS-FV10)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- Battery Doctor Fuse Accessories