Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Fuse Block, Black, Copper
Mfr # 30111
Zoro # G3546593
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12V Electrical Systems
- Color Black
- Connection Material Copper
- Connection Type Slip On
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 30111
- Zoro # G3546593
- UPC # 010054301114
- Country of Origin Turkey
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 116 mm |
Width | 52 mm |
Overall Height | 42 mm |
Details
Item | Fuse Block |
For Use With | 12V Electrical Systems |
Color | Black |
Connection Material | Copper |
Connection Type | Slip On |
Max. Amps | 30A |
Housing Material | Polyethylene |
Max. Voltage | 12V |
Features | 6-Way Case, ATO/ATC Blade Fuse Holder for 1/4 in Slip-On Terminals, Blocks Accommodate 4 to 12 Fuses |
Includes | Clear Acrylic Dust Cover with Bolt-Style Screw |
Type | 6 Way Case |
Standards | RoHS |
Maximum Voltage | 12V |
Compatible Product Type | 12V Electrical Systems |
Maximum Current | 30A |
Description
Fuse Block, Maximum Current 30A, Color Black, Connection Type Slip On, Connection Material Copper, Housing Material Polyethylene, Features 6-Way Case, ATO/ATC Blade Fuse Holder for 1/4 in Slip-On Terminals, Blocks Accommodate 4 to 12 Fuses, Standards RoHS, Compatible Product Type 12V Electrical Systems, Includes Clear Acrylic Dust Cover with Bolt-Style Screw, Length 116 mm, Maximum Voltage 12V, Overall Height 42 mm, Width 52 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- WILTON JTJ-5ST, 5T Toe Jack (JTJ-5ST)
- SUNBELT Hose Clamp, 1/2" to 29/32 0.39" x0.98" x1.23" (A-B1SB3451)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30400)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30500)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- BATTERY DOCTOR Battery Disconnect Cap, 4 to 6 AWG, Black (20158)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK10 (5956-010E)
- Battery Doctor Automotive Battery Terminal Components & Parts