Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Dual Fuse Holder, Black, Red, Copper
Mfr # 30103
Zoro # G3540372
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga.
- For Use With 12V Electrical Systems
- Color Black, Red
- Connection Material Copper
- Connection Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 30103
- Zoro # G3540372
- UPC # 010054301039
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 5 in |
Details
Item | Dual Fuse Holder |
Gauge | 16 ga. |
For Use With | 12V Electrical Systems |
Color | Black, Red |
Connection Material | Copper |
Connection Type | Plug-In |
Max. Amps | 25A |
Standards | SAE J2077-ATO/ATC Fuses; UL 275A Standard-ATO/ATC Fuses |
Features | 5" Long; Turns One Fuse Slot Into Two; Plugs Into Occupied Or Vacant Energized Fuse Block Slot; Provides One Fuse Holder To Protect Existing Circuit; Second Fuse Holder To Protect New Circuit |
Max. Voltage | 12V |
Includes | Insulated Crimp-Type Coupler |
Housing Material | Polyethylene |
Application | Used in Car Accessories: Car Alarms; Remote Starters; Car Locators (Theft Recovery Systems); Engine Block Heaters; DVD Players; Satellite Radio; GPS; Cell Phones |
Type | Dual Fuse Holder |
Maximum Voltage | 12V |
Compatible Product Type | ISO 8820 ATM/Mini Fuses, SAE J2077-ATM/Mini Fuses, UL 275A STANDARD-ATM/Mini Fuses |
Maximum Current | 25A |
Description
Dual Fuse Holder, Maximum Current 25A, Color Black, Red, Connection Type Plug-In, Connection Material Copper, Housing Material Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Quick Connect - 90 Degree 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRQ-125)
- TACO MARINE Replacement T-Top Tube Light - White/Red LEDs (F38-2060R-1)
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- DB ELECTRICAL Starter For Hyster Yale Forklift Starter Lift Truck 4.3L S18198; 410-52031 (410-52031)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- BATTERY DOCTOR Battery Disconnect Cap, 4 to 6 AWG, Black (20158)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- BATTERY DOCTOR Tap/Ground Frame, Brass, Positive/Negative (30700)
- BATTERY DOCTOR Fuse Block, Black, Copper (30111)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- Battery Doctor Automotive Battery Terminal Components & Parts