Shop All Automotive Fuses
Battery Doctor
Disconnect Switch/Lockout, Negative
Mfr # 20247-7
Zoro # G9033683
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12/24V
- Max. Amps 500/250A
- Length 5 1/2 in
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20247-7
- Zoro # G9033683
- UPC # 010054000802
- Country of Origin Multiple
- Category Automotive Fuses
Dimensions
Length | 5 1/2 in |
Depth | 3 1/2 in |
Stud Size | 10 mm |
Details
Item | Master Disconnect Switch/Lockout |
Polarity | Negative |
Max. Voltage | 12/24V |
Max. Amps | 500/250A |
Includes | Lockout / Mounting Bracket |
Connection Type | Bolt |
Switch Type | In-Line Rotary |
Connection Material | Silver Plated Copper |
Standards | Complies with OSHA 1910.147 |
Features | Sealed, Waterproof Design, Heavy Duty Fixed Die Cast Handle |
Color | Silver |
Description
Master Disconnect Switch/Lockout, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Color Silver, Stud Size 10 mm, Includes Lockout / Mounting Bracket, Features Sealed, Waterproof Design, Heavy Duty Fixed Die Cast Handle, Standards Complies with OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCMI)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20256)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- BATTERY DOCTOR Master Disconnect Switch, Negative, 12/24V (20243-7)
- DISCO Micro Blade Fuses 10 Amp Red 3 Blade Type PK2 (13426PK)
- Battery Doctor Automotive Fuses