Shop All Corrosion Inhibitors
Battery Doctor
Corrosion Inhibitor, Blue, Tube, 1 oz.
Mfr # 16201
Zoro # G6279038
original price:
$14.23
19% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz.
- NSF Rating Not Rated
- Min. Operating Temp. -300 Degrees F
- Primary Chemical Base Polybutene
- Application Battery Terminals, Electrical Contacts, Exposed Metal Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 16201
- Zoro # G6279038
- UPC # 010054162012
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 oz. |
Details
Item | Corrosion Inhibitor |
NSF Rating | Not Rated |
Min. Operating Temp. | -300 Degrees F |
Primary Chemical Base | Polybutene |
Application | Battery Terminals, Electrical Contacts, Exposed Metal Surfaces |
Color | Blue |
Lubricant NSF Rating | Not Rated |
Container Type | Tube |
Specific Gravity | 0.98 |
Flash Point | 300 Degrees F |
Net Weight | 1 oz. |
Features | Patented Microscopic Mineralization Process Forms a Barrier in the Metal and Changes the Ph to 10 or Above, Eliminating a Place for Corrosion to Start, Rust Protection for Old and New Metal |
Compatible Product Type | Agricultural and Marine Equipment, Battery Trays, Electrolysis Protection, Nuts and Bolts, Plugs, Professional Grade Anti-Corrosion Gel for Battery Posts, Terminals, Wire Connections |
Description
Corrosion Inhibitor, Color Blue, Features Patented Microscopic Mineralization Process Forms a Barrier in the Metal and Changes the Ph to 10 or Above, Eliminating a Place for Corrosion to Start, Rust Protection for Old and New Metal, Compatible Product Type Agricultural and Marine Equipment, Battery Trays, Electrolysis Protection, Nuts and Bolts, Plugs, Professional Grade Anti-Corrosion Gel for Battery Posts, Terminals, Wire Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLT9)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Jar, 0.25 oz. (16214)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Corrosion Inhibitor, 16 oz (00516)
- RUSTLICK Corrosion Protection, 1 gal (71011)
- Battery Doctor Corrosion Inhibitors