Shop All Corrosion Inhibitors
Battery Doctor
Corrosion Inhibitor, Blue, Jar, 0.25 oz.
Mfr # 16214
Zoro # G6279010
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 0.25 oz.
- NSF Rating Not Rated
- Min. Operating Temp. -300 Degrees F
- Flash Point 300 Degrees F
- Application Battery Terminals, Electrical Contacts, Exposed Metal Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 16214
- Zoro # G6279010
- UPC # 010054162142
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 0.25 oz. |
Details
Item | Corrosion Inhibitor |
NSF Rating | Not Rated |
Min. Operating Temp. | -300 Degrees F |
Flash Point | 300 Degrees F |
Application | Battery Terminals, Electrical Contacts, Exposed Metal Surfaces |
Primary Chemical Base | Polybutene |
Color | Blue |
Specific Gravity | 0.98 |
Container Type | Jar |
Net Weight | 0.25 oz. |
Lubricant NSF Rating | Not Rated |
Features | Patented Microscopic Mineralization Process Forms a Barrier in the Metal and Changes the Ph to 10 or Above, Eliminating a Place for Corrosion to Start, Rust Protection for Old and New Metal |
Compatible Product Type | Agricultural and Marine Equipment, Battery Trays, Electrolysis Protection, Nuts and Bolts, Plugs, Professional Grade Anti-Corrosion Gel for Battery Posts, Terminals, Wire Connections |
Description
Corrosion Inhibitor, Color Blue, Features Patented Microscopic Mineralization Process Forms a Barrier in the Metal and Changes the Ph to 10 or Above, Eliminating a Place for Corrosion to Start, Rust Protection for Old and New Metal, Compatible Product Type Agricultural and Marine Equipment, Battery Trays, Electrolysis Protection, Nuts and Bolts, Plugs, Professional Grade Anti-Corrosion Gel for Battery Posts, Terminals, Wire Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Valve Solenoid (226-749)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 1 oz. (16201)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- CRC Battery Terminal Protector, 12 oz (03175)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- Battery Doctor Corrosion Inhibitors