Shop All Fuse Accessories
Battery Doctor
Cable Tie, 7.5A, Not Rated
Mfr # 80104
Zoro # G906625014
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Mini Blade
- AC Voltage Rating Not Rated
- Amps 7.5A
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 80104
- Zoro # G906625014
- UPC # 010054801041
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 4 in |
Details
DC Voltage Rating | Not Rated |
Body Style | Mini Blade |
AC Voltage Rating | Not Rated |
Amps | 7.5A |
Item | Cable Tie |
Body Material | Nylon |
Color Code | Black |
Description
ATM Mini-Fuse-7.5A-Brown-5 piece Retail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- Battery Doctor Fuse Accessories