Shop All Fuse Accessories
Battery Doctor
Butt Connector, AGC Series, 1A
Mfr # 80810
Zoro # G106620710
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Brand and Series Bussmann AGC
- DC Voltage Rating Not Rated
- Series AGC
- Body Material Glass
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 80810
- Zoro # G106620710
- UPC # 010054808101
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Series | AGC |
Body Material | Glass |
Item | Butt Connector |
Body Style | Cylindrical |
Amps | 1A |
Brand | EATON BUSSMANN |
Description
Agc Glass Fuse,1A-5 pieces Retail Pkg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- Battery Doctor Fuse Accessories