Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, Negative
Mfr # 20256
Zoro # G3554625
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12/24V
- Max. Amps 500/250A
- Length 5 1/4 in
- Depth 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Doctor
- MFR # 20256
- Zoro # G3554625
- UPC # 010054202565
- Country of Origin Turkey
- Category Automotive Fuses
Dimensions
Length | 5 1/4 in |
Depth | 2 3/4 in |
Stud Size | 10 mm |
Details
Item | Battery Isolator Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12/24V |
Max. Amps | 500/250A |
Connection Material | Copper |
Connection Type | Bolt |
Switch Type | In-Line Rotary |
Features | Heavy Duty, Twist to Connect, Push to Disconnect, Ideal For: Emergency Vehicles, Industrial, Agricultural, Marine, Automotive and All Heavy Duty Industrial Use |
Description
Battery Isolator Disconnect Switch, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Features Heavy Duty, Twist to Connect, Push to Disconnect, Ideal For: Emergency Vehicles, Industrial, Agricultural, Marine, Automotive and All Heavy Duty Industrial Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20502)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- EATON BUSSMANN Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece (157643)
- Battery Doctor Fuses