Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20304
Zoro # G0271354
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 100A
- Length 3 1/4 in
- Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20304
- Zoro # G0271354
- UPC # 010054203043
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 3 1/4 in |
Width | 2 5/8 in |
Depth | 1 3/4 in |
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12V |
Max. Amps | 100A |
Features | Rotary Switch |
Switch Type | In-Line Knife Blade |
Connection Type | Bolt |
Connection Material | Copper |
Description
Battery Disconnect Switch, Switch Type In-Line Knife Blade, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Includes -, Features Rotary Switch, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- BATTERY DOCTOR Toggle Switch, On/Off (20523)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating (FRS-R-110)
- Battery Doctor Automotive Fuses