Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20259
Zoro # G2975113
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 2500A Surge, 250A Continuous
- Length 4 3/4 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20259
- Zoro # G2975113
- UPC # 010054000819
- Country of Origin Turkey
- Category Automotive Fuses
Dimensions
Length | 4 3/4 in |
Width | 2 1/2 in |
Depth | 2 3/4 in |
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12V |
Max. Amps | 2500A Surge, 250A Continuous |
Includes | Weather-Resistant Cover, Key |
Features | Key Is Captive In "On" Position and Removable In "Off" Position, Key Turns 90 Degrees to Instantly Connect or Disconnect the Battery, Two 1/2 in Diameter Mounting Holes On 4 in Centers |
Switch Type | In-Line Rotary |
Connection Type | Bolt |
Connection Material | Copper |
Description
Battery Disconnect Switch, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Includes Weather-Resistant Cover, Key, Features Key Is Captive In In.On In. Position and Removable In In.Off In. Position, Key Turns 90 Degrees to Instantly Connect or Disconnect the Battery, Two 1/2 in Diameter Mounting Holes On 4 in Centers, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20256)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- BATTERY DOCTOR Toggle Switch, On/Off (20523)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- Battery Doctor Fuses