Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20238
Zoro # G3542637
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 250A
- Length 6 3/8 in
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20238
- Zoro # G3542637
- UPC # 010054202381
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 6 3/8 in |
Width | 4 3/4 in |
Depth | 2 in |
Stud Size | 3/8 in to 18 in |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12V |
Max. Amps | 250A |
Connection Material | Brass/Copper |
Switch Type | In-Line Knife Blade |
Includes | Instructions |
Connection Type | Bolt |
Features | Double-Throw Switch Connects Two 12V Batteries Either In Parallel for Maximum Current and Charging, or In Series for 24V Starting Power, Surface Mounted |
Description
Battery Disconnect Switch, Switch Type In-Line Knife Blade, Connection Type Bolt, Polarity Negative, Stud Size 3/8 in to 18 in, Includes Instructions, Features Double-Throw Switch Connects Two 12V Batteries Either In Parallel for Maximum Current and Charging, or In Series for 24V Starting Power, Surface Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 1 Gang, Aluminum, Universal (30229)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20259)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- Battery Doctor Fuses