Shop All Automotive Fuses
Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20188
Zoro # G2356252
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 250A
- Length 4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Doctor
- MFR # 20188
- Zoro # G2356252
- UPC # 010054201889
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 2 in |
Stud Size | 5/16 in |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12V |
Max. Amps | 250A |
Connection Material | Brass/Copper |
Connection Type | Bolt |
Features | For Concealed Installations, One Side Connects to The Battery Cable; Other Side Connects to The Vehicle Cable. Both Terminals are 5/16 in Bolts for Receiving Eyelet Cable Connectors |
Switch Type | In-Line Knife Blade |
Description
Battery Disconnect Switch, Switch Type In-Line Knife Blade, Connection Type Bolt, Polarity Negative, Stud Size 5/16 in, Includes -, Features For Concealed Installations, One Side Connects to The Battery Cable; Other Side Connects to The Vehicle Cable. Both Terminals are 5/16 in Bolts for Receiving Eyelet Cable Connectors, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20256)
- BATTERY DOCTOR Toggle Switch, On/Off (20523)
- BLUE SEA SYSTEMS Blue Sea Systems 5235-BSS ATO / ATC Fuse - 1 Amp, Pack of 2 (5235-BSS)
- Battery Doctor Fuses